Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F89-25-L
Pan-Term F89-25-L Single wire ferrule,
This item cannot be canceled or returned
Description
Pan-Term F89-25-L Single wire ferrule,
Specifications
Specifications
| Manufacturer Part Number |
F89-25-L |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Panduit F89-25-L Non-Insulated Ferrule |
| Color |
Metallic |
| Insulated |
No |
| Strip Length |
0.97 " |
| Length |
0.98 " |
| Number of Wires |
1 |
| Wire Size Range |
2/0 AWG |
| Gross Weight |
0.405 lbs |
| Net Weight |
0.405 lbs |
F89-25-L
Panduit Terminals