Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Cable Clamps
F8G
Cully-Minerallac Cable Clamps
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
F8G |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Cable Clamps |
| Description |
FLANGE CABLE CLIP |
| Color |
Silver |
| Comments |
Fits Flange Size 5/16-1/2 ", Cable Size 0.968-1.250 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F8G
Cully-Minerallac Cable Clamps