Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F90-25-L
Pan-Term F90-25-L Single wire ferrule,
This item cannot be canceled or returned
Description
Pan-Term F90-25-L Single wire ferrule,
Specifications
Specifications
| Manufacturer Part Number |
F90-25-L |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Ferrule, non-insulated, 3/0 AWG wire range, 0.9825.0mm length. |
| Color |
Metallic |
| Insulated |
No |
| Strip Length |
0.97 " |
| Length |
0.98 " |
| Number of Wires |
1 |
| Wire Size Range |
3/0 AWG |
| Comments |
Pack of 50 |
| Gross Weight |
0.465 lbs |
| Net Weight |
0.465 lbs |
F90-25-L
Panduit Terminals