Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sta-Kon, a T & B Brand Terminals, F Series
F9011
Sta-Kon, a T & B Brand Terminals, F Series
NON-INS FERRULE 14, 2.5 MM2, LG .27
This item cannot be canceled or returned
Description
NON-INS FERRULE 14, 2.5 MM2, LG .27
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
- All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
- Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
- High‑Conductivity Copper
- Tin Plating
Specifications
Specifications
| Manufacturer Part Number |
F9011 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
F |
| Family Series |
Sta-Kon, a T & B Brand Terminals, F Series |
| Description |
Non-Insulated Ferrule, Length .276 Inches/7mm, Inner Diameter .087 Inches/2.2mm, Outer Diameter .139 Inches/3.4mm, Conductor Size 14 AWG/2.5mm2, Copper, Tin Plated |
| Insulated |
No |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.276 " |
| Length |
0.276 " |
| Number of Wires |
1 |
| Wire Size Range |
14 AWG |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
F9011
Sta-Kon, a T & B Brand Terminals, F Series