Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F92-38-L
Pan-Term F92-38-L Non-covered Ferrules
This item cannot be canceled or returned
Description
Pan-Term F92-38-L Non-covered Ferrules
Specifications
Specifications
| Manufacturer Part Number |
F92-38-L |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Ferrule, non-insulated, 300 kcmil wire range, 1.50 38.0mm Pin Length. |
| Color |
Metallic |
| Insulated |
No |
| Strip Length |
1.5 " |
| Length |
1.5 " |
| Number of Wires |
1 |
| Wire Size Range |
300 kcmil |
| Comments |
Pack of 50 |
| Gross Weight |
1.1 lbs |
| Net Weight |
1.1 lbs |
F92-38-L
Panduit Terminals