F963

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F963

Stahlin Enclosures, CF Series

F963

Stahlin Enclosures, CF Series
Enclosure, 9.87in.Hx6.63in.Wx3.19in.D, N
MFG Item Number
F963
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CF Series
Item #
F963
Enclosure, 9.87in.Hx6.63in.Wx3.19in.D, N

CF Series Information

  • Memory Retaining Continuous Polyurethane Gasket
  • Captive Stainless Steel Cover Screws
  • Chemically Resistant Fiberglass Reinforced Polyester
  • Submersible, Non‑Corrosive, Environmental Design
  • High Impact Resistance
The CF and F Series is built around two enclosure designs. Both feature a slim style with flush side walls, while the F Series features an overhang cover style. Both are designed from fiberglass reinforced polyester and feature a continuous polyurethane gasket that provides a complete environmental seal. These enclosures are ideal for compact or portable control or simply as a small junction box. Both of these streamlined series feature unobstructed sidewalls, captive stainless steel cover screws and a full range of sizes. The F Series features a small overhang cover but also adds back panel mounting capabilities. CF and F Series enclosures are designed for general electrical and electronic applications and any application that has associated environmental concerns.

Specifications

Specifications
Manufacturer Part Number F963
Manufacturer Stahlin
Product Series CF
Family Series Stahlin Enclosures, CF Series
Description Enclosure, 9.87in.Hx6.63in.Wx3.19in.D, N4X Fiberglass, Lift-Off Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 9 "
Nominal Width 6 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs