Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FA19D6027EC

TCP Lighting Lamps

FA19D6027EC

TCP Lighting Lamps
FIL A19 60W 27K DIM E26 CLEAR
MFG Item Number
FA19D6027EC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
FA19D6027EC
FIL A19 60W 27K DIM E26 CLEAR

Series Information

Specifications

Specifications
Manufacturer Part Number FA19D6027EC
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description FIL A19 60W 27K DIM E26 CLEAR
Type LED
Wattage 7.5 W
Voltage 120 V
Shape A19
Base E26
Mean Lumens 800
Color Temperature 2,700 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs