Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FA 4108-4DN |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Limit Switches |
| Description | Prewired position switch with protect plunger |
| Actuator Type | Round Pin Plunger |
| Contacts | 2NO/1NC |
| Contact Rating | Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.27 A |
| Connection Type | Cable |
| Length | 4 m, 13.12 ' |
| Hazardous Location | No |
| Indicator | No |
| NEMA Rating | NEMA 4X, NEMA 6 |
| Approvals | CCC, CE, cULus |
| Material | Metal |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |