Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FA4131-2DN IMO Limit Switches, Limit Switch Miniature Cabled Roller Lev
MFG Item Number
FA4131-2DN
FA4131-2DN IMO Limit Switches, Limit Switch Miniature Cabled Roller Lev
MFG Item Number
FA4131-2DN
This item cannot be canceled or returned
Description
Limit Switch Miniature Cabled Roller Lev
Specifications
Specifications
| Manufacturer Part Number |
FA4131-2DN |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Miniature Cabled Roller Lever NO+NC Snap Action Cable 2m R Metal Body Epoxy Powder Coated |
| Actuator Type |
Roller, Side Rotary |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.27 A |
| Connection Type |
Cable |
| Length |
2 m, 6.56 ' |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
cUL, UL |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FA4131-2DN
IMO Limit Switches