Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FA4508-KSM Pizzato Limit Switches, Prewired position switch with
MFG Item Number
FA 4508-KSM
FA4508-KSM Pizzato Limit Switches, Prewired position switch with
MFG Item Number
FA 4508-KSM
This item cannot be canceled or returned
Description
Prewired position switch with
Specifications
Specifications
| Manufacturer Part Number |
FA 4508-KSM |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Limit Switches |
| Description |
Prewired position switch with protect plunger |
| Actuator Type |
Round Pin Plunger |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.27 A |
| Connection Type |
M12 Connector |
| Conduit Fitting |
M12 |
| Hazardous Location |
No |
| Indicator |
No |
| NEMA Rating |
NEMA 4X, NEMA 6 |
| Approvals |
CCC, CE, cULus |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FA4508-KSM
Pizzato Limit Switches