Series Information
| Manufacturer Part Number | FA 4530-2SN |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Limit Switches |
| Description | Prewired position switch with roller lever |
| Actuator Type | Roller |
| Contacts | 2NO/1NC |
| Contact Rating | Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.27 A |
| Connection Type | Cable |
| Length | 2 m, 6.56 ' |
| Hazardous Location | No |
| Indicator | No |
| NEMA Rating | NEMA 4X, NEMA 6 |
| Approvals | CCC, CE, cULus |
| Material | Metal |
| Net Weight | 0.67 lbs |
| Gross Weight | 0.67 lbs |