FA4554-5DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FA4554-5DN Pizzato Limit Switches, Prewired position switch with

MFG Item Number
FA 4554-5DN

FA4554-5DN Pizzato Limit Switches, Prewired position switch with

MFG Item Number
FA 4554-5DN
Item Number
FA4554-5DN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
FA4554-5DN
Prewired position switch with

Series Information

Specifications

Specifications
Manufacturer Part Number FA 4554-5DN
Manufacturer Pizzato
Family Series Pizzato Limit Switches
Description Prewired position switch with roller lever
Actuator Type Roller
Contacts 2NO/1NC
Contact Rating Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.27 A
Connection Type Cable
Length 5 m, 16.4 '
Hazardous Location No
Indicator No
NEMA Rating NEMA 4X, NEMA 6
Approvals CCC, CE, cULus
Material Metal
Net Weight 0 lbs
Gross Weight 0 lbs