FA4601-2DN
Pizzato Limit Switches, FA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FA4601-2DN

Pizzato Limit Switches, FA Series

FA4601-2DN

Pizzato Limit Switches, FA Series
Prewired position switch with short
Item Number
FA4601-2DN
MFG Item Number
FA 4601-2DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, FA Series
Item #
FA4601-2DN
Prewired position switch with short

FA Series Information

  • Metal Housing, Cable Output From Right or From Bottom
  • 4 Integrated Cable Types Available
  • Protection Degree IP67

Specifications

Specifications
Manufacturer Part Number FA 4601-2DN
Manufacturer Pizzato
Product Series FA
Family Series Pizzato Limit Switches, FA Series
Description Prewired position switch with short piston plunger
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.27 A
Connection Type Cable
Length 2 m, 6.56 '
Indicator No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs