Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, FA Series
FA4630-KDM
Pizzato Limit Switches, FA Series
Prewired position switch with
MFG Item Number
FA 4630-KDM
This item cannot be canceled or returned
Description
Limit Switches, FA Series
Prewired position switch with
- Metal Housing, Cable Output From Right or From Bottom
- 4 Integrated Cable Types Available
- Protection Degree IP67
Specifications
Specifications
| Manufacturer Part Number |
FA 4630-KDM |
| Manufacturer |
Pizzato |
| Product Series |
FA |
| Family Series |
Pizzato Limit Switches, FA Series |
| Description |
Prewired position switch with roller lever |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 0.27 A, Rating @ 250 VDC: 0.27 A |
| Connection Type |
M12 Connector |
| Indicator |
No |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FA4630-KDM
Pizzato Limit Switches, FA Series