Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses
FA4H65
Eaton's Bussmann series Fuses
FUSE, NX, 65A, 15.5KV, W/IND
This item cannot be canceled or returned
Description
FUSE, NX, 65A, 15.5KV, W/IND
Specifications
Specifications
Manufacturer Part Number
FA4H65
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Cooper Power series current limiting full range fuse, Indoor clip, 15.5 kV, 3.438 inch diameter, Distribution C, 65A, 50 kA max interrupt current, NX, mount code 6
Fuse Type
Medium Voltage
Current Rating
65 A
AC Voltage
15,500 VAC
DC Voltage
15,500 VDC
Net Weight
0 lbs
Gross Weight
0 lbs
FA4H65
Eaton's Bussmann series Fuses