FALN/BP-1E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FALN/BP-1E IMO Photoelectric Sensors, Photo-Electric Switch M18 Polarized-Retr
MFG Item Number
FALN/BP-1E

FALN/BP-1E IMO Photoelectric Sensors, Photo-Electric Switch M18 Polarized-Retr

MFG Item Number
FALN/BP-1E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
FALN/BP-1E
Photo-Electric Switch M18 Polarized-Retr

Series Information

Specifications

Specifications
Manufacturer Part Number FALN/BP-1E
Manufacturer IMO
Family Series IMO Photoelectric Sensors
Description Photo-Electric Switch M18 Polarized-Retro M12 Plug DC NO+NC PNP Sn=30m LASER Nickel Plated Brass Body
Power Type DC
Beam Type Visible Red
Max Range 9.84 '
Voltage 10-30 VDC
Connection Type M12 Connector
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67
Frequency 800 Hz
Polarization Filter No
Sense Transparent Media No
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs