Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAN-E100 WEG Electric Drives, FAN
FAN-E100 WEG Electric Drives, FAN
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
FAN-E100 |
| Description |
FAN |
| Accessory Type |
Fan |
| Protection Rating |
IP55 |
| Approvals |
CSA |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.185 lbs |
FAN-E100
WEG Electric Drives