Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAN-FD56/140-15MM WEG Electric Drives, FAN MOTOR 56/140 FRAME
MFG Item Number
FAN-FD56/140-15MM
FAN-FD56/140-15MM WEG Electric Drives, FAN MOTOR 56/140 FRAME
MFG Item Number
FAN-FD56/140-15MM
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
FAN-FD56/140-15MM |
| Description |
FAN MOTOR 56/140 FRAME |
| Accessory Type |
Fan |
| Protection Rating |
IP55 |
| Approvals |
CSA |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
FAN-FD56/140-15MM
WEG Electric Drives