Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAN10A220 Hammond Manufacturing Fans, DNMF Series, 255 MM, 550 CFM, 230V AC Fan
MFG Item Number
FAN10A220
FAN10A220 Hammond Manufacturing Fans, DNMF Series, 255 MM, 550 CFM, 230V AC Fan
MFG Item Number
FAN10A220
This item cannot be canceled or returned
Description
255 MM, 550 CFM, 230V AC Fan
Specifications
Specifications
| Manufacturer Part Number |
FAN10A220 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNMF |
| Family Series |
Hammond Manufacturing Fans, DNMF Series |
| Description |
255 MM, 550 CFM, 230V AC Fan |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Nominal Height |
254 mm |
| Nominal Width |
254 mm |
| Nominal Depth |
89 mm |
| Air Flow |
550 CFM |
| Current Rating |
0.29 A |
| Power Consumption |
35 W |
| Fan Speed |
1,650 RPM |
| Noise Level |
60 dB |
| Connection Type |
Wire Leads |
| Impeller Material |
Plastic |
| Bearing Type |
Ball |
| Approvals |
CSA, cURus |
| Comments |
Class B Insulated |
| Net Weight |
4 lbs |
| Gross Weight |
4.44 lbs |
FAN10A220
Hammond Manufacturing Fans, DNMF Series