Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAN150AC230 Hammond Manufacturing Fans, DNMF Series, 150 MM, 210 CFM, 230V AC Fan
MFG Item Number
FAN150AC230
FAN150AC230 Hammond Manufacturing Fans, DNMF Series, 150 MM, 210 CFM, 230V AC Fan
MFG Item Number
FAN150AC230
This item cannot be canceled or returned
Description
150 MM, 210 CFM, 230V AC Fan
Specifications
Specifications
| Manufacturer Part Number |
FAN150AC230 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DNMF |
| Family Series |
Hammond Manufacturing Fans, DNMF Series |
| Description |
150 MM, 210 CFM, 230V AC Fan |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Nominal Height |
150 mm |
| Nominal Width |
171 mm |
| Nominal Depth |
56 mm |
| Air Flow |
230 CFM |
| Power Consumption |
46 W |
| Fan Speed |
3,400 RPM |
| Noise Level |
53 dB |
| Connection Type |
Wire Leads |
| Impeller Material |
Plastic |
| Bearing Type |
Ball |
| Approvals |
CSA, cURus |
| Comments |
Class B Insulated |
| Net Weight |
4 lbs |
| Gross Weight |
2.58 lbs |
FAN150AC230
Hammond Manufacturing Fans, DNMF Series