Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panel Modules, FAP Series
FAP6DMMSC
HellermannTyton Network Panel Modules, FAP Series
Fiber Adapter Panel Preloaded with
MFG Item Number
FAP6DMMSC
This item cannot be canceled or returned
Description
Network Panel Modules, FAP Series
Fiber Adapter Panel Preloaded with
Specifications
Specifications
| Manufacturer Part Number |
FAP6DMMSC |
| Manufacturer |
HellermannTyton |
| Product Series |
FAP |
| Family Series |
HellermannTyton Network Panel Modules, FAP Series |
| Description |
Fiber Adapter Panel Preloaded with 6 Duplex SC MM, Beige, 1/pkg |
| Capacity |
12 |
| Panel Format |
Sub-Panel |
| Cable Type |
Multi-Mode |
| Connection (Front) |
SC Duplex |
| Connection (Rear) |
SC Duplex |
| Mounting |
Rack |
| Cable Manager |
No |
| Comments |
High Performance Zirconia Ceramic Ferrules, Snap Lock Fixtures for Easy and Secure Mounting |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FAP6DMMSC
HellermannTyton Network Panel Modules, FAP Series