Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, ASi Series
FAS4-CSG44-A/CS30006
Turck I/O Modules, ASi Series
Item Number
FAS4-CSG44-A/CS30006
This item cannot be canceled or returned
Description
Item #
FAS4-CSG44-A/CS30006
Specifications
Specifications
| Manufacturer Part Number |
F0228 |
| Manufacturer |
Turck |
| Product Series |
ASi |
| Family Series |
Turck I/O Modules, ASi Series |
| Description |
I/O |
| Communication |
AS-interface |
| Signal Type |
Digital Input/Output |
| Device Type |
Compact Station |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0.8 lbs |
FAS4-CSG44-A/CS30006
Turck I/O Modules, ASi Series