Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, FAS4 Series
FAS4-S0400
Turck I/O Modules, FAS4 Series
This item cannot be canceled or returned
Description
- Rugged, Fully Potted Stations
- IP67 Protection
- Flat and Round Cable Support
- AS‑I Version 2.1
Specifications
Specifications
| Manufacturer Part Number |
F0173 |
| Manufacturer |
Turck |
| Product Series |
FAS4 |
| Family Series |
Turck I/O Modules, FAS4 Series |
| Description |
I/O |
| Communication |
AS-interface |
| Signal Type |
Digital Input |
| Connection Type |
M12 |
| Device Type |
Compact Station, I/O Module |
| Ambient Temperature |
-13-158 °F |
| Protection Rating |
IP67 |
| Net Weight |
0.8556 lbs |
| Gross Weight |
0.8 lbs |
FAS4-S0400
Turck I/O Modules, FAS4 Series