FASCAX9SM3
HellermannTyton Panel & Computer Interface Cables, FAS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FASCAX9SM3

HellermannTyton Panel & Computer Interface Cables, FAS Series

FASCAX9SM3

HellermannTyton Panel & Computer Interface Cables, FAS Series
Pigtail, SC/APC, 900um, SM, 1m,
MFG Item Number
FASCAX9SM3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, FAS Series
Item #
FASCAX9SM3
Pigtail, SC/APC, 900um, SM, 1m,

FAS Series Information

  • Assembly with Optical Connector on Only One End
  • Factory Terminated and Tested
  • Ideal for Fusion Splicing withing FTTx Applications
FAS Optical Fiber Pigtails are used in place of field terminations to provide a reliable and high‑performing pluggable connection for outdoor and higher fiber count feeder and trunk cables. The factory terminated and tested pigtails can be attached by fusion splice to provide a pluggable interface for the bulk optical cable or to create a discreet fiber breakout within an enclosure.

Specifications

Specifications
Manufacturer Part Number FASCAX9SM3
Manufacturer HellermannTyton
Product Series FAS
Family Series HellermannTyton Panel & Computer Interface Cables, FAS Series
Description Pigtail, SC/APC, 900um, SM, 1m, 1/pkg
Cable Type Pigtail
Connection Type SC/APC
Connection Configuration Male to Male
Length 3 '
Shielding No
Plenum Rated No
Strain Relief No
Color White
Comments Assembly with Optical Connector on only One End, Ideal for Fusion Splicing within FTTx Applications
Net Weight 0.0125 lbs
Gross Weight 0.0125 lbs