FASCMM
HellermannTyton Networking Accessories, FAS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FASCMM HellermannTyton Networking Accessories, FAS Series, Adapter, SC Simplex, MM, No Flange,

MFG Item Number
FASCMM

FASCMM HellermannTyton Networking Accessories, FAS Series, Adapter, SC Simplex, MM, No Flange,

MFG Item Number
FASCMM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Networking Accessories, FAS Series
Item #
FASCMM
Adapter, SC Simplex, MM, No Flange,

FAS Series Information

  • Assembly with Optical Connector on Only One End
  • Factory Terminated and Tested
  • Ideal for Fusion Splicing withing FTTx Applications
FAS Optical Fiber Pigtails are used in place of field terminations to provide a reliable and high‑performing pluggable connection for outdoor and higher fiber count feeder and trunk cables. The factory terminated and tested pigtails can be attached by fusion splice to provide a pluggable interface for the bulk optical cable or to create a discreet fiber breakout within an enclosure.

Specifications

Specifications
Manufacturer Part Number FASCMM
Manufacturer HellermannTyton
Product Series FAS
Family Series HellermannTyton Networking Accessories, FAS Series
Description Adapter, SC Simplex, MM, No Flange, Beige, 1/pkg
Accessory Type Adapter
For Use With Fiber-optic Patch Cord/Pigtail
Comments Snap-in, no Flange Design;Color Coded for Fiber/Polish Type
Net Weight 0 lbs
Gross Weight 0 lbs