Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, FAZ Series
FAZ-B1.5/1-NA-L-SP
Eaton Circuit Breakers, FAZ Series
FAZ-NA UL 489 MCB 240VAC 1P 1.5A
MFG Item Number
FAZ-B1.5/1-NA-L-SP
This item cannot be canceled or returned
Description
Circuit Breakers, FAZ Series
Item #
FAZ-B1.5/1-NA-L-SP
FAZ-NA UL 489 MCB 240VAC 1P 1.5A
- Design provides fast short‑circuit interruption that reduces damage to the circuit
- Power to the circuit breakers can be fed from the line or load side
- Thermal‑magnetic over‑current protection
- Dual rated for IEC 60947‑2 Standard
- DIN rail mounting solution
Specifications
Specifications
| Manufacturer Part Number |
FAZ-B1.5/1-NA-L-SP |
| Manufacturer |
Eaton |
| Product Series |
FAZ |
| Family Series |
Eaton Circuit Breakers, FAZ Series |
| Description |
Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker - supplementary protector,Single package,Low levels of inrush current are expected,1.5 A,10 kAIC,Single-pole,240/415 V,3-5X /n,1,50-60 Hz,Screw terminals,B Curve |
| Poles |
1 |
| Current Rating |
1.5 A |
| Max Voltage |
240 VAC |
| Trip Curve |
B |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CCC, CSA, UL, VDE |
| Net Weight |
0.255 lbs |
| Gross Weight |
0.29 lbs |
FAZ-B1.5/1-NA-L-SP
Eaton Circuit Breakers, FAZ Series