Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, FAZ Series
FAZ-B1.5/1-NA-SP
Eaton Circuit Breakers, FAZ Series
FAZ-NA UL 489 MCB 480VAC 1P 1.5A
MFG Item Number
FAZ-B1.5/1-NA-SP
This item cannot be canceled or returned
Description
Circuit Breakers, FAZ Series
FAZ-NA UL 489 MCB 480VAC 1P 1.5A
Design provides fast short‑circuit interruption that reduces damage to the circuit Power to the circuit breakers can be fed from the line or load side Thermal‑magnetic over‑current protection Dual rated for IEC 60947‑2 Standard DIN rail mounting solution
Specifications
Specifications
Manufacturer Part Number
FAZ-B1.5/1-NA-SP
Manufacturer
Eaton
Product Series
FAZ
Family Series
Eaton Circuit Breakers, FAZ Series
Description
ES-RWDD-FAZ-NA branch protectors,Single package,Suitable for applications where low levels of inrush current are expected,1.5 A,10 kAIC,Single-pole,277 V,3-5X /n,1,50-60 Hz,Screw terminals,B Curve
Poles
1
Current Rating
1.5 A
Max Voltage
480 VAC
Trip Curve
B
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Alarm Switch
Optional
UL Standard
489
Approvals
CCC, CSA, UL, VDE
Net Weight
0 lbs
Gross Weight
0 lbs
FAZ-B1.5/1-NA-SP
Eaton Circuit Breakers, FAZ Series