Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, FAZ Series
FAZ-B40/1-RT
Eaton Circuit Breakers, FAZ Series
FAZ 1P 40A B CURVE ring term
MFG Item Number
FAZ-B40/1-RT
This item cannot be canceled or returned
Description
Circuit Breakers, FAZ Series
FAZ 1P 40A B CURVE ring term
- Design provides fast short‑circuit interruption that reduces damage to the circuit
- Power to the circuit breakers can be fed from the line or load side
- Thermal‑magnetic over‑current protection
- Dual rated for IEC 60947‑2 Standard
- DIN rail mounting solution
Specifications
Specifications
| Manufacturer Part Number |
FAZ-B40/1-RT |
| Manufacturer |
Eaton |
| Product Series |
FAZ |
| Family Series |
Eaton Circuit Breakers, FAZ Series |
| Description |
Eaton FAZ branch protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,Low levels of inrush current are expected,40 A,15 kAIC,Single-pole,277/480 V,3-5X /n,Q8,50-60 Hz,Ring-tongue terminals,B Curve |
| Poles |
1 |
| Current Rating |
40 A |
| Trip Curve |
B |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Ring Tongue |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CCC, CSA, UL, VDE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FAZ-B40/1-RT
Eaton Circuit Breakers, FAZ Series