Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAZ-B5/1-NA-L Eaton Circuit Breakers, FAZ Series, Circuit Breaker, 1P, 5A, UL489,
MFG Item Number
FAZ-B5/1-NA-L
FAZ-B5/1-NA-L Eaton Circuit Breakers, FAZ Series, Circuit Breaker, 1P, 5A, UL489,
MFG Item Number
FAZ-B5/1-NA-L
This item cannot be canceled or returned
Description
Circuit Breakers, FAZ Series
Circuit Breaker, 1P, 5A, UL489,
Specifications
Specifications
| Manufacturer Part Number |
FAZ-B5/1-NA-L |
| Manufacturer |
Eaton |
| Product Series |
FAZ |
| Family Series |
Eaton Circuit Breakers, FAZ Series |
| Description |
Circuit Breaker, 1P, 5A, UL489, B Curve |
| Poles |
1 |
| Current Rating |
5 A |
| Max Voltage |
240 VAC |
| Trip Curve |
B |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CCC, CSA, UL, VDE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FAZ-B5/1-NA-L
Eaton Circuit Breakers, FAZ Series