FAZ-C2/1-NA-DC-SP
Eaton Circuit Breakers, FAZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FAZ-C2/1-NA-DC-SP Eaton Circuit Breakers, FAZ Series, FAZ-NA 1P 2A C CURVE DC
MFG Item Number
FAZ-C2/1-NA-DC-SP

FAZ-C2/1-NA-DC-SP Eaton Circuit Breakers, FAZ Series, FAZ-NA 1P 2A C CURVE DC

MFG Item Number
FAZ-C2/1-NA-DC-SP
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, FAZ Series
Item #
FAZ-C2/1-NA-DC-SP
FAZ-NA 1P 2A C CURVE DC

FAZ Series Information


Videos

Specifications

Specifications
Manufacturer Part Number FAZ-C2/1-NA-DC-SP
Manufacturer Eaton
Product Series FAZ
Family Series Eaton Circuit Breakers, FAZ Series
Description Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker-supplementary protector,Single package,Medium levels of inrush current are expected,2 A,10 kAIC,Single-pole,125 Vdc per pole,5-10X/n,Q38,50-60 Hz,Screw terminals,C Curve
Poles 1
Current Rating 2 A
Max Voltage 125 VDC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Alarm Switch Optional
UL Standard 489
Approvals CCC, CSA, UL, VDE
Net Weight 0.27 lbs
Gross Weight 0.305 lbs