Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAZ-C3/4 Eaton Circuit Breakers, FAZ Series, Circuit Breaker, 4-P, 3A/480V, C,
FAZ-C3/4 Eaton Circuit Breakers, FAZ Series, Circuit Breaker, 4-P, 3A/480V, C,
This item cannot be canceled or returned
Description
Circuit Breakers, FAZ Series
Circuit Breaker, 4-P, 3A/480V, C,
Specifications
Specifications
| Manufacturer Part Number |
FAZ-C3/4 |
| Manufacturer |
Eaton |
| Product Series |
FAZ |
| Family Series |
Eaton Circuit Breakers, FAZ Series |
| Description |
Circuit Breaker, 4-P, 3A/480V, C, 480Y/277VAC, UL1077 Recognized, 10KAIC, DIN Mount |
| Poles |
4 |
| Current Rating |
3 A |
| Max Voltage |
480 VAC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CE, CSA, UL, VDE |
| Net Weight |
1.06 lbs |
| Gross Weight |
1.06 lbs |
FAZ-C3/4
Eaton Circuit Breakers, FAZ Series