FAZ Series Information
| Manufacturer Part Number | FAZ-C5/2-NA-DC |
|---|---|
| Manufacturer | Eaton |
| Product Series | FAZ |
| Family Series | Eaton Circuit Breakers, FAZ Series |
| Description | Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,5 A,10 kAIC,Two-pole,125 Vdc per pole,5-10X /n,50-60 Hz,Screw terminals,C Curve |
| Poles | 2 |
| Current Rating | 5 A |
| Max Voltage | 125 VDC |
| Trip Curve | C |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | CCC, CSA, UL, VDE |
| Net Weight | 0.525 lbs |
| Gross Weight | 0.575 lbs |