Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAZ-C50/3-RT
FAZ-NA 240VAC 3P 50A C CURVE RT
MFG Item Number
FAZ-C50/3-RT
This item cannot be canceled or returned
Description
FAZ-NA 240VAC 3P 50A C CURVE RT
Specifications
Specifications
| Manufacturer Part Number |
FAZ-C50/3-RT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,50 A,10 kAIC, 14 kAIC,Three-pole,277/480 V,5-10X /n,50-60 Hz,Ring-tongue terminals,C Curve |
| UL Standard |
489 |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.9 lbs |
FAZ-C50/3-RT
Eaton Circuit Breakers