FAZ Series Information
| Manufacturer Part Number | FAZ-C6/2 |
|---|---|
| Manufacturer | Eaton |
| Product Series | FAZ |
| Family Series | Eaton Circuit Breakers, FAZ Series |
| Description | Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,6 A,15 kAIC,Two-pole,5-10X /n,50-60 Hz,Standard terminals,C Curve |
| Poles | 2 |
| Current Rating | 6 A |
| Max Voltage | 125 VDC, 480 VAC |
| Trip Curve | C |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CE, CSA, UL, VDE |
| Net Weight | 0.57 lbs |
| Gross Weight | 0.57 lbs |