FAZ-C63/3
Eaton Circuit Breakers, FAZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FAZ-C63/3 Eaton Circuit Breakers, FAZ Series, Circuit Breaker, 3-P, 63A/480V, C,

MFG Item Number
FAZ-C63/3

FAZ-C63/3 Eaton Circuit Breakers, FAZ Series, Circuit Breaker, 3-P, 63A/480V, C,

MFG Item Number
FAZ-C63/3
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, FAZ Series
Item #
FAZ-C63/3
Circuit Breaker, 3-P, 63A/480V, C,

FAZ Series Information


Videos

Specifications

Specifications
Manufacturer Part Number FAZ-C63/3
Manufacturer Eaton
Product Series FAZ
Family Series Eaton Circuit Breakers, FAZ Series
Description Circuit Breaker, 3-P, 63A/480V, C, 480Y/277VAC, UL1077 Recognized, DIN Mount
Poles 3
Current Rating 63 A
Max Voltage 480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CE, CSA, UL, VDE
Net Weight 0.72 lbs
Gross Weight 0.72 lbs
Alternatives
3C63UM
3C63UM
Altech Circuit Breakers, V-EA Series
3C63UR
3C63UR
Altech Circuit Breakers, UR Series
US10C3063A
US10C3063A
IMO Circuit Breakers, US10 Series