Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAZ-C8/4-RT
FAZ-NA 480VAC 4P 8A C CURVE RT
MFG Item Number
FAZ-C8/4-RT
This item cannot be canceled or returned
Description
FAZ-NA 480VAC 4P 8A C CURVE RT
Specifications
Specifications
| Manufacturer Part Number |
FAZ-C8/4-RT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,8 A,10 kAIC, 14 kAIC,Four-pole,277/480 V,5-10X /n,50-60 Hz,Ring-tongue terminals,C Curve |
| UL Standard |
489 |
| Net Weight |
1.06 lbs |
| Gross Weight |
1.11 lbs |
FAZ-C8/4-RT
Eaton Circuit Breakers