Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAZ-D15/1 Eaton Circuit Breakers, FAZ Series, Circut Breaker, 1-P, 15A, D curve,
MFG Item Number
FAZ-D15/1
FAZ-D15/1 Eaton Circuit Breakers, FAZ Series, Circut Breaker, 1-P, 15A, D curve,
MFG Item Number
FAZ-D15/1
This item cannot be canceled or returned
Description
Circuit Breakers, FAZ Series
Circut Breaker, 1-P, 15A, D curve,
Specifications
Specifications
| Manufacturer Part Number |
FAZ-D15/1 |
| Manufacturer |
Eaton |
| Product Series |
FAZ |
| Family Series |
Eaton Circuit Breakers, FAZ Series |
| Description |
Circut Breaker, 1-P, 15A, D curve, 10 KAIC, UL1077, DIN Mounted |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
277 VAC, 48 VDC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CCC, CSA, UL, VDE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FAZ-D15/1
Eaton Circuit Breakers, FAZ Series