Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAZ-D3/2-RT-L Eaton Circuit Breakers, FAZ Series, FAZ-NA UL 489 MCB 240VAC 2P 3A D
MFG Item Number
FAZ-D3/2-RT-L
FAZ-D3/2-RT-L Eaton Circuit Breakers, FAZ Series, FAZ-NA UL 489 MCB 240VAC 2P 3A D
MFG Item Number
FAZ-D3/2-RT-L
Description
Circuit Breakers, FAZ Series
FAZ-NA UL 489 MCB 240VAC 2P 3A D
- Design provides fast short‑circuit interruption that reduces damage to the circuit
- Power to the circuit breakers can be fed from the line or load side
- Thermal‑magnetic over‑current protection
- Dual rated for IEC 60947‑2 Standard
- DIN rail mounting solution
Specifications
Specifications
| Manufacturer Part Number |
FAZ-D3/2-RT-L |
| Manufacturer |
Eaton |
| Product Series |
FAZ |
| Family Series |
Eaton Circuit Breakers, FAZ Series |
| Description |
FAZ-NA UL 489 MCB 240VAC 2P 3A D CURVE RING TERMINAL |
| Poles |
2 |
| Current Rating |
3 A |
| Max Voltage |
240 VAC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Ring Tongue |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CCC, CSA, UL, VDE |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.595 lbs |
FAZ-D3/2-RT-L
Eaton Circuit Breakers, FAZ Series