Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAZ-D50/2 Eaton Circuit Breakers, FAZ Series, FAZ IEC ONLY 2P 50A D CURVE
MFG Item Number
FAZ-D50/2
FAZ-D50/2 Eaton Circuit Breakers, FAZ Series, FAZ IEC ONLY 2P 50A D CURVE
MFG Item Number
FAZ-D50/2
This item cannot be canceled or returned
Description
Circuit Breakers, FAZ Series
FAZ IEC ONLY 2P 50A D CURVE
- Design provides fast short‑circuit interruption that reduces damage to the circuit
- Power to the circuit breakers can be fed from the line or load side
- Thermal‑magnetic over‑current protection
- Dual rated for IEC 60947‑2 Standard
- DIN rail mounting solution
Specifications
Specifications
| Manufacturer Part Number |
FAZ-D50/2 |
| Manufacturer |
Eaton |
| Product Series |
FAZ |
| Family Series |
Eaton Circuit Breakers, FAZ Series |
| Description |
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,High levels of inrush current are expected,50 A,15 kAIC,Two-pole,10-20X /n,50-60 Hz,Standard terminals,D Curve |
| Poles |
2 |
| Current Rating |
50 A |
| Max Voltage |
277 VAC, 48 VDC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CCC, CSA, UL, VDE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FAZ-D50/2
Eaton Circuit Breakers, FAZ Series