Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAZ-D6/1N Eaton Circuit Breakers, FAZ Series, Circuit Breaker, 1 Pole + Neutral,
MFG Item Number
FAZ-D6/1N
FAZ-D6/1N Eaton Circuit Breakers, FAZ Series, Circuit Breaker, 1 Pole + Neutral,
MFG Item Number
FAZ-D6/1N
This item cannot be canceled or returned
Description
Circuit Breakers, FAZ Series
Circuit Breaker, 1 Pole + Neutral,
Specifications
Specifications
| Manufacturer Part Number |
FAZ-D6/1N |
| Manufacturer |
Eaton |
| Product Series |
FAZ |
| Family Series |
Eaton Circuit Breakers, FAZ Series |
| Description |
Circuit Breaker, 1 Pole + Neutral, 6A D Curve |
| Poles |
1 + Neutral |
| Current Rating |
6 A |
| Max Voltage |
277 VAC, 48 VDC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
Yes |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CCC, CSA, UL, VDE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FAZ-D6/1N
Eaton Circuit Breakers, FAZ Series