FAZ-K6/1
Eaton Circuit Breakers, FAZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FAZ-K6/1 Eaton Circuit Breakers, FAZ Series, FAZ UL 1077 1P 6A K CURVE
MFG Item Number
FAZ-K6/1

FAZ-K6/1 Eaton Circuit Breakers, FAZ Series, FAZ UL 1077 1P 6A K CURVE

MFG Item Number
FAZ-K6/1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Circuit Breakers, FAZ Series
Item #
FAZ-K6/1
FAZ UL 1077 1P 6A K CURVE

FAZ Series Information


Videos

Specifications

Specifications
Manufacturer Part Number FAZ-K6/1
Manufacturer Eaton
Product Series FAZ
Family Series Eaton Circuit Breakers, FAZ Series
Description Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,6 A,15 kAIC,Single-pole,240/415 V,8-12X /n,Standard terminals,K curve
Poles 1
Current Rating 6 A
Max Voltage 277 VAC, 48 VDC
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CE, CSA, UL, VDE
Net Weight 0.26 lbs
Gross Weight 0.26 lbs
Alternatives
ST201M-K6
ST201M-K6
ABB Circuit Breakers, ST200M Series