FAZ-K63/3
Eaton Circuit Breakers, FAZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FAZ-K63/3

Eaton Circuit Breakers, FAZ Series

FAZ-K63/3

Eaton Circuit Breakers, FAZ Series
FAZ UL 1077 3P 63A K CURVE
MFG Item Number
FAZ-K63/3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, FAZ Series
Item #
FAZ-K63/3
FAZ UL 1077 3P 63A K CURVE

FAZ Series Information


Videos

Specifications

Specifications
Manufacturer Part Number FAZ-K63/3
Manufacturer Eaton
Product Series FAZ
Family Series Eaton Circuit Breakers, FAZ Series
Description Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,63 A,15 kAIC,Three-pole,8-12X /n,Standard terminals,K curve
Poles 3
Current Rating 63 A
Max Voltage 480 VAC
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CE, CSA, UL, VDE
Net Weight 0.82 lbs
Gross Weight 0.82 lbs
Alternatives
ST203M-K63
ST203M-K63
ABB Circuit Breakers, ST200M Series