Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAZ-XAM002 Eaton Circuit Breakers, FAZ AUXILIARY CONTACT FOR supp.
MFG Item Number
FAZ-XAM002
FAZ-XAM002 Eaton Circuit Breakers, FAZ AUXILIARY CONTACT FOR supp.
MFG Item Number
FAZ-XAM002
This item cannot be canceled or returned
Description
FAZ AUXILIARY CONTACT FOR supp.
Specifications
Specifications
| Manufacturer Part Number |
FAZ-XAM002 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton FAZ auxiliary trip indicating contact,UL 1077 Industrial miniature circuit breaker accessory - auxiliary trip indicating contact,4 A,15 kAIC,230 V,Trip-indicating,50-60 Hz,IEC: IP20 |
| UL Standard |
1077 |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
FAZ-XAM002
Eaton Circuit Breakers