FAZ-XHIN11-SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FAZ-XHIN11-SP Eaton Circuit Breakers, NO / NC AUX CONTACT SINGLE PACK
MFG Item Number
FAZ-XHIN11-SP

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FAZ-XHIN11-SP Eaton Circuit Breakers, NO / NC AUX CONTACT SINGLE PACK

MFG Item Number
FAZ-XHIN11-SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FAZ-XHIN11-SP
NO / NC AUX CONTACT SINGLE PACK

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number FAZ-XHIN11-SP
Description Eaton breaker, Standard auxiliary contacts,1NO-1NC,230 Vac,Single pack
Accessory Type Auxiliary Contact
Max Voltage 230 VAC
Approvals CE
Net Weight 0.095 lbs
Gross Weight 0.13 lbs