Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, FB Series
FB-12
Sealmaster Bearings, FB Series
Flange Bracket Bearing, .75 In
This item cannot be canceled or returned
Description
Flange Bracket Bearing, .75 In
- Cast Iron Flange Bracket Housing
- Contact Optional Seal
- Standard Duty
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
701233 |
| Manufacturer |
Sealmaster |
| Product Series |
FB |
| Family Series |
Sealmaster Bearings, FB Series |
| Description |
Flange Bracket Bearing, .75 In Diameter, Set Screw Locking, Cast Iron Housing, Standard Felt Seal |
| Bearing Type |
Flange Bracket |
| Seal Type |
Standard Felt Seal |
| Locking |
Set Screw |
| Shaft Diameter |
0.75 " |
| Shaft Range |
0.5-0.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.0813 lbs |
| Gross Weight |
0.0813 lbs |
FB-12
Sealmaster Bearings, FB Series