FB-204

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB-204

Sealmaster Bearings, FB Series

FB-204

Sealmaster Bearings, FB Series
Flange Bracket Bearing, 20 MM
Item Number
FB-204
MFG Item Number
710123
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Bearings, FB Series
Item #
FB-204
Flange Bracket Bearing, 20 MM

FB Series Information

  • Cast Iron Flange Bracket Housing
  • Contact Optional Seal
  • Standard Duty
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 710123
Manufacturer Sealmaster
Product Series FB
Family Series Sealmaster Bearings, FB Series
Description Flange Bracket Bearing, 20 MM Diameter, Set Screw Locking, Cast Iron Housing, Standard Felt Seal
Bearing Type Flange Bracket
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 0.787 "
Material Cast Iron
Insert Material 52100 Steel, Black Oxide
Net Weight 1.125 lbs
Gross Weight 1.125 lbs