Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FB-63-14167 Meltric Plugs & Receptacles, Enclosure Series, Receptacle, 20A, 120/208V, 3P+N+G,
MFG Item Number
FB-63-14167
FB-63-14167 Meltric Plugs & Receptacles, Enclosure Series, Receptacle, 20A, 120/208V, 3P+N+G,
MFG Item Number
FB-63-14167
This item cannot be canceled or returned
Description
Plugs & Receptacles, Enclosure Series
Receptacle, 20A, 120/208V, 3P+N+G,
Enclosure Series Information
Specifications
Specifications
| Manufacturer Part Number |
FB-63-14167 |
| Manufacturer |
Meltric |
| Product Series |
Enclosure |
| Family Series |
Meltric Plugs & Receptacles, Enclosure Series |
| Description |
Receptacle, 20A, 120/208V, 3P+N+G, Includes Ultra-safe Fuseholder and NEMA 4 Enclosure |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
120 V, 208 V |
| Number of Poles |
3 |
| Number of Wires |
5 |
| Operating Temperature |
'-40-140 °F |
| NEMA Rating |
NEMA 4 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FB-63-14167
Meltric Plugs & Receptacles, Enclosure Series