Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, FB Series
FB-714
Killark Conduit Outlet Bodies, FB Series
WEATHER HEAD THREAD 1/2in. AL
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, FB Series
WEATHER HEAD THREAD 1/2in. AL
- For Use with Aluminum or Steel Conduit
- Easy Installation and Assembly
- Vertical Mounting
Specifications
Specifications
| Manufacturer Part Number |
FB-714 |
| Manufacturer |
Killark |
| Product Series |
FB |
| Family Series |
Killark Conduit Outlet Bodies, FB Series |
| Description |
WEATHER HEAD THREAD 1/2in. AL |
| Composition |
Copper-Free Aluminum |
| Approvals |
UL |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.26 lbs |
FB-714
Killark Conduit Outlet Bodies, FB Series