FB01B3N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB01B3N Lovato Fuseblocks & Holders, Fuseholder, 3-P+N, 10x38, DIN Mount,

MFG Item Number
FB01B3N

FB01B3N Lovato Fuseblocks & Holders, Fuseholder, 3-P+N, 10x38, DIN Mount,

MFG Item Number
FB01B3N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
FB01B3N
Fuseholder, 3-P+N, 10x38, DIN Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number FB01B3N
Manufacturer Lovato
Family Series Lovato Fuseblocks & Holders
Description Fuseholder, 3-P+N, 10x38, DIN Mount, Touchsafe
Current Rating 32 A
Voltage 690 V
Poles 3 + Neutral
Fuse Type IEC Ferrule Type
Fuse Size 10 x 38 mm
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals IEC
Net Weight 0.1815 lbs
Gross Weight 0.5445 lbs