FB01F1N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB01F1N

Lovato Fuseblocks & Holders

FB01F1N

Lovato Fuseblocks & Holders
Fuseholder, 1-P+N, 10x38mm,
MFG Item Number
FB01F1N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
FB01F1N
Fuseholder, 1-P+N, 10x38mm,

Series Information

Specifications

Specifications
Manufacturer Part Number FB01F1N
Manufacturer Lovato
Family Series Lovato Fuseblocks & Holders
Description Fuseholder, 1-P+N, 10x38mm, Touchsafe, DIN Mount, 32A/690VAC Max
Current Rating 32 A
Voltage 690 V
Poles 1 + Neutral
Fuse Type IEC Ferrule Type
Fuse Size 10 x 38 mm
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs